Zoro Homepage

Torque Limiter, 1-1/4in Bore Dia.

  • Mfr # 350 x 1.250

  • Zoro # G1617430


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.187 in
Bore Dia.
1.25
Min. Torque Rating One Spring
50 lb-ft
Limiter Width
2.187
Max. Torque Rating Two Springs
190 lb-ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350 x 1.250
Zoro #
G1617430
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2.187 in
Bore Dia.
1.25
Limiter Width
2.187
Outside Diameter
3.5 in
Bore Diameter
1.25 in

Details

Item
Torque Limiter
Min. Torque Rating One Spring
50 lb-ft
Max. Torque Rating Two Springs
190 lb-ft
Min. Torque Rating Two Springs
60 lb-ft
Number of Teeth
None
Limiter OD
3.5
Max. Torque Rating One Spring
120 lb-ft
Maximum Torque Rating Two Springs
190 lb-ft
Bore Type
Finished
Minimum Torque Rating Two Springs
60 lb-ft
Maximum Torque Rating One Spring
120 lb-ft
Weight
2 lb
Minimum Torque Rating One Spring
50 lb-ft

Description

Torque Limiter, Number of Teeth None, Bore Diameter 1.25 in, Maximum Torque Rating One Spring 120 lb-ft, Minimum Torque Rating One Spring 50 lb-ft, Maximum Torque Rating Two Springs 190 lb-ft, Minimum Torque Rating Two Springs 60 lb-ft, Bore Type Finished, Outside Diameter 3.5 in, Overall Width 2.187 in, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.