Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Limiter, 2 in Bore Dia.

  • Mfr # 700 x 2.00

  • Zoro # G1617485


product price: $284.35
/ea
Free Shipping & Returns

Key Features

Overall Width
3.875 in
Max. Torque Rating Two Springs
900 lb-ft
Bore Dia.
2 in
Limiter OD
7.0
Min. Torque Rating Two Springs
290 lb-ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700 x 2.00
Zoro #
G1617485
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3.875 in
Bore Dia.
2 in
Limiter Width
3.875
Bore Diameter
2 in
Outside Diameter
7 in

Details

Item
Torque Limiter
Max. Torque Rating Two Springs
900 lb-ft
Limiter OD
7.0
Min. Torque Rating Two Springs
290 lb-ft
Max. Torque Rating One Spring
620 lb-ft
Min. Torque Rating One Spring
200 lb-ft
Number of Teeth
None
Minimum Torque Rating One Spring
200 lb-ft
Maximum Torque Rating Two Springs
900 lb-ft
Weight
17 lb
Minimum Torque Rating Two Springs
290 lb-ft
Maximum Torque Rating One Spring
620 lb-ft
Bore Type
Finished

Description

Torque Limiter, Number of Teeth None, Bore Diameter 2 in, Maximum Torque Rating One Spring 620 lb-ft, Minimum Torque Rating One Spring 200 lb-ft, Maximum Torque Rating Two Springs 900 lb-ft, Minimum Torque Rating Two Springs 290 lb-ft, Bore Type Finished, Outside Diameter 7 in, Overall Width 3.875 in, Weight 17 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.