Zoro Homepage

Torque Limiter, 3/4in Bore Dia.

  • Mfr # 250 x .750

  • Zoro # G1617449


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Overall Width
1.75 in
Limiter Width
1.75
Max. Torque Rating One Spring
60 lb-ft
Bore Dia.
0.75
Min. Torque Rating One Spring
25 lb-ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250 x .750
Zoro #
G1617449
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1.75 in
Limiter Width
1.75
Bore Dia.
0.75
Outside Diameter
2.5 in
Bore Diameter
0.75 in

Details

Item
Torque Limiter
Max. Torque Rating One Spring
60 lb-ft
Min. Torque Rating One Spring
25 lb-ft
Min. Torque Rating Two Springs
30 lb-ft
Max. Torque Rating Two Springs
90 lb-ft
Number of Teeth
None
Limiter OD
2.5
Maximum Torque Rating Two Springs
95 lb-ft
Minimum Torque Rating Two Springs
30 lb-ft
Minimum Torque Rating One Spring
25 lb-ft
Bore Type
Finished
Weight
1 lb
Maximum Torque Rating One Spring
60 lb-ft

Description

Torque Limiter, Number of Teeth None, Bore Diameter 0.75 in, Maximum Torque Rating One Spring 60 lb-ft, Minimum Torque Rating One Spring 25 lb-ft, Maximum Torque Rating Two Springs 95 lb-ft, Minimum Torque Rating Two Springs 30 lb-ft, Bore Type Finished, Outside Diameter 2.5 in, Overall Width 1.75 in, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.