
Erie Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK
Mfr # T5606
Zoro # G4517327
product price:Â $97.75
/pk 5, $19.55/ea
Free Shipping & Returns
Key Features
Series
Erie
Length
24 in
Width
24 in
Installation Method
Nails, Screws or Glue
Edge Type
Nail Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T5606
Zoro #
G4517327
UPC #
764890103660
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Grid Size
15/16 in
Details
Item
Ceiling Tile
Series
Erie
Installation Method
Nails, Screws or Glue
Edge Type
Nail Up
Color
Bronze Burst
Material
Tin-Plated Sheet Metal
Description
Nail Up Ceiling Panels Erie Bronze ,PK 5, Package Quantity 5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.