Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK

  • Mfr # T5201

  • Zoro # G4518745


product price: $97.75
/pk 5, $19.55/ea
Free Shipping & Returns

Key Features

Series
Hamilton
Length
24 in
Width
24 in
Installation Method
Nails, Screws or Glue
Edge Type
Nail Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5201
Zoro #
G4518745
UPC #
764890103219
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in

Details

Item
Ceiling Tile
Series
Hamilton
Installation Method
Nails, Screws or Glue
Edge Type
Nail Up
Color
Matte White
Material
Tin-Plated Sheet Metal

Description

Nail Up Ceiling Panels Hamilton Mat,PK 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.