Zoro Homepage

1/2 Drive 18 Inch Breaker Bar

  • Mfr # BB18

  • Zoro # G7603866


product price: $15.19
/ea

Key Features

Overall Length
20.3
Overall Width
1.8
For Use With
Fasteners
Overall Height
1.5
Application
The GreatNeck 1/2 In. Drive Breaker Bar by Great Neck is 18 inches for maximum torque and heavy-duty power for stubborn nuts and bolts. It features a chrome vanadium steel construction for strength and durability.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB18
Zoro #
G7603866
UPC #
076812023520
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20.3
Overall Width
1.8
Overall Height
1.5

Details

Item
Breaker Bar
For Use With
Fasteners
Application
The GreatNeck 1/2 In. Drive Breaker Bar by Great Neck is 18 inches for maximum torque and heavy-duty power for stubborn nuts and bolts. It features a chrome vanadium steel construction for strength and durability.
Head Weight
1.8

Description

When it comes to heavy-duty power, the GreatNeck BB18 1/2 Drive 18 Inch Breaker Bar delivers. This breaker bar provides you with maximum torque and high performance for stubborn nuts and bolts. It features a chrome vanadium steel construction for strength and durability. The breaker bar measures 18 inches long with a ball retainer, knurled grip, and Flex Drive. Equip yourself with the GreatNeck BB18 1/2 Drive 18 Inch Breaker Bar for heavy duty work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.