Zoro Homepage

12" Mitre Box with 14"Back Saw

  • Mfr # BSB14

  • Zoro # G7604128


product price: $19.95
/ea

Key Features

For Use With
12 Inch Mitre Box with 14 Inch Back Saw
Width
6.1
Application
The GreatNeck 12 Inch Mitre Box with 14 Inch Back Saw is designed to cut soft and hard woods commonly used in molding and trim applications. The box has preset cuts for 45° and 90° angles, allowing for precisely beveled corner cuts. It features 12 PPI for smoother cutting.
Tool Weight
2.25
Height
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB14
Zoro #
G7604128
UPC #
076812000385
Country of Origin
United States

Dimensions

Width
6.1
Height
3.6
Overall Length
18.2

Details

Item
Mitre Box
For Use With
12 Inch Mitre Box with 14 Inch Back Saw
Application
The GreatNeck 12 Inch Mitre Box with 14 Inch Back Saw is designed to cut soft and hard woods commonly used in molding and trim applications. The box has preset cuts for 45° and 90° angles, allowing for precisely beveled corner cuts. It features 12 PPI for smoother cutting.
Tool Weight
2.25

Description

12" Mitre Box with 14"Back Saw. designed to cut soft and hard woods commonly used in molding and trim applications. The box has preset cuts for 45° and 90° angles, allowing for precisely beveled corner cuts. It features 12 PPI for smoother Cutting. Reinforced Steel Back Saw for Accurate Cutting.
3 Inch Depth Cut with Reinforced Back. High Impact Plastic Handle. Ruler Edge High Impact Polystyrene Mitre Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.