
1/4 x 4 Inch Slotted Square Shank Screwdriver
Mfr # 73022
Zoro # G8152480
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Overall Length
9.75
For Use With
Fasteners
Primary Application
Width
1.75
Height
0.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73022
Zoro #
G8152480
UPC #
76812730220
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9.75
Width
1.75
Height
0.9
Details
Item
Screwdriver
For Use With
Fasteners
Primary Application
Weight
1
Description
1/4 x 4 Inch Slotted Square Shank Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Remove Stubborn Fasteners with More Torque -- Square Shaft Can Be Turned with an Adjustable Wrench,
Magnetized for a Secure Hold, Allowing One-Handed Use,
Sand-blasted and Precision Machined Tip for an Exact Fit and
Reduced Cam Out, Color Coded Fluting Defines Driver Type
Magnetized for a Secure Hold, Allowing One-Handed Use,
Sand-blasted and Precision Machined Tip for an Exact Fit and
Reduced Cam Out, Color Coded Fluting Defines Driver Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.