Zoro Homepage

18-In Bolt Cutters

  • Mfr # BC18

  • Zoro # G104661845


product price: $32.39
/ea

Key Features

Primary Application
The GreatNeck Bolt Cutter(18 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life.
Tool Weight
3.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC18
Zoro #
G104661845
UPC #
76812014405
Country of Origin
China

Dimensions

Overall Length
17.7

Details

Item
Bolt Cutter
Primary Application
The GreatNeck Bolt Cutter(18 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life.
Tool Weight
3.05

Description

The GreatNeck Bolt Cutter(18 Inch) is manufactured with a short cutting edge to accommodate chain link. It features a forged steel construction for maximum cutting power while its ergonomic vinyl grips provide control and comfort. A hardened cutting edge ensures long life. Drop Forged Hardened Alloy Steel Jaws for Cutting Power, Adjustable and Replaceable Jaws
Cushioned Rubber Grips for Non-Slip Hold
Tubular Steel Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.