Zoro Homepage

22-In Butchers Saw

  • Mfr # BUS22

  • Zoro # G504662220


product price: $34.99
/ea

Key Features

Blade Length
28.5
Height
1
For Use With
Solid Steel Frame for Strength and Durability. High Tension Screw for Easy Blade Changes. Oversized Hardwood Handle to Reduce Fatigue. Depth of Cut: 6 Inch. Limited Lifetime Warranty.
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUS22
Zoro #
G504662220
UPC #
076812029645
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
28.5
Height
1
Width
7

Details

Item
Saw
For Use With
Solid Steel Frame for Strength and Durability. High Tension Screw for Easy Blade Changes. Oversized Hardwood Handle to Reduce Fatigue. Depth of Cut: 6 Inch. Limited Lifetime Warranty.

Description

The GreatNeck Butchers Saw (22 Inch) is a professional quality butcher saw ideal for cutting game. It features a solid steel frame for strength
and durability and a high carbon steel blade to produce smooth, splinterfree cuts. A high tension screw ensures easy blade changes for on-thejob effciency.
Solid Steel Frame for Strength and Durability
High Tension Screw for Easy Blade Changes
Oversized Hardwood Handle to Reduce Fatigue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.