Shop GREAT NECK
Create Account
25036 BLEED-O-MATIC BRAKE KIT
- Mfr # 25036
- Zoro # G324985738
product price:
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25036
- Zoro #
- G324985738
- UPC #
- 076812250360
- Country of Origin
- Unknown
Description
GREAT NECK SAW OEMTOOLS 25036 BLEED‐O‐MATIC BRAKE KIT
The Great Neck Saw OEMTOOLS 25036 Bleed‐O‐Matic Brake Kit is a convenient one‐man brake bleeding solution designed to simplify hydraulic brake service without the need for an assistant. Its magnetic fluid reservoir, clear hoses, and tapered fittings allow controlled, mess‐free bleeding on most brake systems, making it ideal for professional technicians and DIYers alike.
DETAILS- Manufacturer: Great Neck Saw OEMTOOLS
- Model Number: 25036
- Product Type: Bleed‐O‐Matic one‐man brake bleeder kit
- Brake Bleeder Type: Manual, vacuum‐free design
- Reservoir Capacity: 2 oz (60 ml)
- Magnetic Mount: Yes, bottle mounts securely to vehicle body
- Compatible Systems: Brake calipers, wheel cylinders, master cylinders
- Adapters Included: Special tapered fittings
- Hoses Included: Yes
- Reservoir Included: Yes
- Material: Plastic bottle with rubber hoses
- Weight: 1.00 lb
- Warranty: Limited lifetime
- One‐man operation eliminates the need for a second technician
- Strong magnet securely holds fluid bottle on vehicle surfaces
- Clear hoses allow easy visual confirmation of air‐free brake fluid
- Tapered fittings provide tight, leak‐free connections at bleeder screws
- Compact reservoir collects discharged brake fluid cleanly
- Suitable for most passenger vehicles, trucks, and light equipment
- Brake system bleeding
- Brake fluid replacement and flushing
- Caliper, wheel cylinder, and master cylinder service
- General automotive brake maintenance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.