Shop GREAT NECK
Create Account
25071 REAR DISC BRAKE PISTON TOOL
- Mfr # 25071
- Zoro # G524985736
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25071
- Zoro #
- G524985736
- UPC #
- 076812250711
- Country of Origin
- Unknown
Description
GREAT NECK SAW REAR DISC BRAKE PISTON TOOL
The Great Neck Saw rear disc brake piston tool is designed to properly retract rear caliper pistons that require both compression and rotation during brake pad replacement. This tool helps ensure even piston movement, reducing the risk of caliper damage and allowing new pads to seat correctly. Built from hardened steel for durability, it is an essential solution for servicing rear disc brake systems, including those with integrated parking brake mechanisms.
DETAILS
- Manufacturer: Great Neck Saw
- Model Number: 25071
- Product Type: Rear disc brake piston tool
- Package Contents: One rear disc brake piston tool
- Number Of Items Included: 1 tool
- Intended Use: Retracting rear disc brake caliper pistons during pad replacement
KEY FEATURES
- Tool Style: Piston rewind and compression tool
- Drive Size: 3/8 in drive
- Materials: Hardened steel construction
- Finish: Corrosion resistant coating
- Service Benefit: Allows controlled piston rotation and compression in one operation
- Durability: Heavy duty steel resists twisting and deformation under load
- Warnings: Follow brake service procedures ensure proper rotation direction and wear eye protection
APPLICATIONS
- Rear disc brake pad replacement
- Caliper piston retraction on vehicles with parking brake systems
- Automotive brake service and maintenance
- Passenger vehicle and light truck brake repair
- Professional shop and home garage use
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.