Shop GREAT NECK
Create Account
25294 MAGNETIC TRAY AND PICK-UP TOOL SET, 3PC
- Mfr # 25294
- Zoro # G324974404
product price:Â
$
23.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25294
- Zoro #
- G324974404
- UPC #
- 076812252944
- Country of Origin
- Unknown
Description
GREAT NECK SAW MAGNETIC TRAY AND PICK UP TOOL SET 3 PIECE
The Great Neck Saw magnetic tray and pick up tool set is designed to help keep small metal parts secure and easily retrievable during repair and maintenance tasks. This convenient three piece set combines a magnetic parts tray with magnetic pick up tools to prevent lost fasteners and simplify retrieval in hard to reach areas. Ideal for both professional technicians and home users, this set improves efficiency and organization at the workstation.
DETAILS
- Manufacturer: Great Neck Saw
- Model Number: 25294
- Product Type: Magnetic storage and retrieval tool set
- Package Contents: One magnetic parts tray and two magnetic pick up tools
- Number Of Items Included: 3 pieces
- Intended Use: Holding and retrieving small metal parts
KEY FEATURES
- Magnet Type: Permanent magnet
- Tray Material: Stainless steel tray
- Pick Up Tool Material: Steel shaft with magnetic tip
- Color: Silver
- Organization Benefit: Prevents fasteners and small parts from being misplaced
- Retrieval Performance: Magnetic tools reach confined or hard to access areas
- Warnings: Magnets may affect electronic devices keep fingers clear when attracting parts
APPLICATIONS
- Automotive repair and service work
- Workshop and garage maintenance
- Assembly and disassembly tasks
- Machinery and equipment servicing
- General fastening and repair projects
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.