Shop GREAT NECK
Create Account
25399 LED MAGNETIC CLAW PICK-UP TOOL
- Mfr # 25399
- Zoro # G024975534
product price:Â
$
12.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25399
- Zoro #
- G024975534
- UPC #
- 076812253996
- Country of Origin
- Unknown
Description
GREAT NECK SAW LED MAGNETIC CLAW PICK UP TOOL
The Great Neck Saw LED magnetic claw pick up tool is a versatile retrieval solution designed for recovering small items from tight or obstructed spaces. Featuring a bright LED light, a magnetic tip, and a spring loaded four claw mechanism, this tool allows users to visually locate and securely grasp dropped fasteners or components. Ideal for automotive, mechanical, and maintenance tasks, it combines illumination, grip, and magnetic holding power in one compact tool.
DETAILS
- Manufacturer: Great Neck Saw
- Model Number: 25399
- Product Type: LED magnetic claw pick up tool
- Package Contents: One retrieval tool
- Number Of Items Included: 1 tool
- Intended Use: Retrieving small metal and non metal items from hard to reach areas
KEY FEATURES
- Light Type: LED light for improved visibility
- Magnet Type: Integrated magnetic tip
- Claw Design: Spring loaded four claw mechanism
- Materials: Steel shaft construction
- Handle Material: Plastic handle
- Color: Black and red
- Retrieval Benefit: Combines claw grip and magnet for versatile part recovery
- Warnings: LED is bright avoid direct eye exposure magnets may affect electronics use caution
APPLICATIONS
- Retrieving dropped bolts nuts and screws
- Automotive engine bay and under body recovery
- Workshop and maintenance use
- Reaching items behind or under equipment
- General mechanical and repair tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.