Zoro Homepage

6" Double Edge Wallboardsaw with Rubber Grip

  • Mfr # 4932

  • Zoro # G8406856


product price: $9.25
/ea

Key Features

Hand Saw Application
Blade Length
13.5
For Use With
Wallboard and synthetic building materials.
Width
2.5
Height
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4932
Zoro #
G8406856
UPC #
076812049322
Country of Origin
China

Dimensions

Blade Length
13.5
Width
2.5
Height
0.9

Details

Hand Saw Application
Item
Wallboard Saw
For Use With
Wallboard and synthetic building materials.
Weight
1

Description

6 Inch Double Edge Wallboard Saw with Rubber Grip is ideal for cutting through wallboard and synthetic building materials. This Wallboard Saw features a hardened and tempered steel blade with special double-edged sharpened teeth on both edges for easier and faster cutting. It has a pointed tip for plunge cuts and its oversized
rubber grip handle reduces fatigue. Hardened and Tempered Teeth Stay Sharper Longer. Double Edge Design for Easier and Faster Cutting, Pointed Tip for Plunge Cuts, Oversized Rubber Grip Handle for Reduced Fatigue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.