Zoro Homepage

8-In C-Clamp

  • Mfr # CCC8

  • Zoro # G504662244


product price: $26.15
/ea

Key Features

For Use With
gripping a wide range of surfaces
Overall Width
6
Overall Height
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCC8
Zoro #
G504662244
UPC #
76812000422
Country of Origin
China

Dimensions

Overall Width
6
Overall Height
1.2

Details

Item
Clamp
For Use With
gripping a wide range of surfaces

Description

The GreatNeck C-Clamp (8 Inch) features a steel swivel and screw for a secure grip on a wide range of surfaces. It has an unbreakable cast iron frame for strength and durability with nickel plated threads that are rust resistant for smooth operation. 8 Inch Jaw Opening, Unbreakable Cast Iron Frame for Strength and Durability, Steel Swivel and Screw for Secure Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.