Shop GREAT NECK

95005 ExtraMark Power Tape- 1" x 25ft- Steel- Yellow/Black

  • Mfr # 76812039668

  • Zoro # G404111026


product price:  $30.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76812039668
Zoro #
G404111026
UPC #
76812039668
Country of Origin
China

Description

Tape measure features fractional marks to make measuring easy.
  • Rubberized cover with comfort grip.
  • Positive lock holds blade securely.
  • Includes belt clip.
  • Blade Size: 1" x 25 ft. L.
  • Scaling System: Fractional.
  • Blade Material: Metal - Steel.
  • Color: Yellow / Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.