Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brad Driver Magnetic

  • Mfr # BD1

  • Zoro # G004662263


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Length (In.)
8.2
Application
The GreatNeck Magnetic Brad and Nail Driver gets the job done without marring surfaces. Ideal for working in tight corners and hard-to-reach spaces, the magnetic head holds the nail firm while downward pressure on an ergonomic solid wood handle easily inserts the nail. The driver is chrome plated to resist rust. A metal ferrule is set firmly into the handle for durability.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD1
Zoro #
G004662263
UPC #
76812011763
Country of Origin
China

Dimensions

Length (In.)
8.2

Details

Item
Nai Driver
Application
The GreatNeck Magnetic Brad and Nail Driver gets the job done without marring surfaces. Ideal for working in tight corners and hard-to-reach spaces, the magnetic head holds the nail firm while downward pressure on an ergonomic solid wood handle easily inserts the nail. The driver is chrome plated to resist rust. A metal ferrule is set firmly into the handle for durability.

Description

The GreatNeck Magnetic Brad and Nail Driver gets the job done without marring surfaces. Ideal for working in tight corners and hard-to-reach
spaces, the magnetic head holds the nail firm while downward pressure on an ergonomic solid wood handle easily inserts the nail. The driver is
chrome plated to resist rust. A metal ferrule is set firmly into the handle
for durability.Magnetic Spring Action Shaft,
Chrome Plated to Resist Rust,Ergonomic Solid Wood Handle, Drives Nails Up to 1-1/2 Inch Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.