Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mayes 24 in. L X 16 in. H Steel Carpenter Square

  • Mfr # 10219

  • Zoro # G700463263


product price: $12.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10219
Zoro #
G700463263
UPC #
28452102196
Country of Origin
United States

Description

The Mayes 16 inch x 24 inch black steel rafter square is the perfect tool for laying out and cutting rafters, roof construction and verifying squareness. It is constructed of high grade steel with a high-visibility powder finish and includes rafter, brace and Essex tables. Thermo-bonded embossed graduations are in 8ths, 10ths, 12ths and 16th with English and metric markings.


  • • High grade steel with high-visibility powder finish
  • • Thermo-bonded embossed graduations
  • • Graduations in 1/16 inch, 1/12 inch, 1/10 in. and 1/8 in. scale
  • • English and metric markings
  • • Hang hole for easy storage
  • • Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.