Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 2 x 1.5 Inch Phillips Square Shank Screwdriver

  • Mfr # 73120

  • Zoro # G8152149


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Length
6.1
For Use With
Fasteners
Primary Application
The GreatNeck #2 x 1.5" Phillips Square Shank Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The square shank can be gripped by an adjustable wrench to apply more torque to remove stubborn fasteners. The fluted handle design creates multiple gripping points for a sure grip at any angle.
Weight
1
Width
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73120
Zoro #
G8152149
UPC #
076812731203
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.1
Width
1.75
Height
1

Details

Item
Screwdriver
For Use With
Fasteners
Primary Application
The GreatNeck #2 x 1.5" Phillips Square Shank Screwdriver is designed for any fastening task—constructed with a Chrome Vanadium Steel Shank for strength and an impact resistant acetate handle. Equipped with a precision machined, sand-blasted tip, this driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one-handed use in tight spaces. The square shank can be gripped by an adjustable wrench to apply more torque to remove stubborn fasteners. The fluted handle design creates multiple gripping points for a sure grip at any angle.
Weight
1

Description

#2 x 1.5 Inch Phillips Square Shank Screwdriver. Shank Constructed with Chrome Vanadium Steel for Strength and Durability, Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles, Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use, Remove Stubborn Fasteners with More Torque -- Square Shaft Can Be Turned with an Adjustable Wrench, Magnetized for a Secure Hold, Allowing One-Handed Use, Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out, Color Coded Fluting Defines Driver Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.