Zoro Homepage

Ratcheting Screw/Nut Driver Set, Phillips/Slotted/Star Bits, 7in Long, Black/Red

  • Mfr # 950DE

  • Zoro # G616127396


product price: $22.59
/ea

Key Features

Shank Material
Steel
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Material
Steel
Tip/Socket Size
#1 Phillips; #2 Phillips; 3/16 Slotted; 1/4 Slotted; T10 Star; T15 Star; T20 Star
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950DE
Zoro #
G616127396
UPC #
76812052391
Country of Origin
Taiwan, Province of China

Dimensions

Tip/Socket Size
#1 Phillips; #2 Phillips; 3/16 Slotted; 1/4 Slotted; T10 Star; T15 Star; T20 Star
Shank Length
3 in
Overall Length
7 in

Details

Shank Material
Steel
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Material
Steel
Handle Material
Plastic
Clip Tip
No
Number of Pieces
7
Item
Screwdriver Sets
Tip/Socket Type
Phillips; Slotted; Star
Includes
(1) Reversible Ratcheting Screw/Nut Driver; (1) #1 Phillips Bit; (1) #2 Phillips Bit; (1)-3/16 Slotted Bit; (1)-1/4 Slotted Bit; (1) T10 Star Bit; (1) T15 Star Bit; (1) T20 Star Bit; (1) Shank-Ring Bit Holder
Offset Tip
No
Type
Ratchet Screwdriver Set
Nut Driver Handle Color
Black/Red
Finish
Steel

Description

Multipurpose design makes it easy to keep the right tool for just about any job handy. This Ratcheting Screw/Nut Driver Set includes a generous range of precision-ground, sandblasted steel bits and precision-machined, chrome-vanadium steel sockets to ensure accuracy and long-lasting, reliable performance. Reversible driver features a three-position selector switch for clockwise and counterclockwise ratcheting as well as a center lock for standard screw and nut driver performance. Constructed for performance, comfort and durability, the in-line driver features a chrome-vanadium steel shaft, plus an ergonomic, rubberized handle grip to help prevent user fatigue. For added convenience, the set also includes shank-ring bit holders for keeping six screwdriver bits with you, tucked neatly on the driver's shaft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.