Great Neck Saw 55PM 12 oz Hardwood Plastic & Rubber Mallet

  • Mfr # 2302883

  • Zoro # G215781036


product price:  $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302883
Zoro #
G215781036
UPC #
76812046970
Country of Origin
China

Description

Features -Head Weight: 12 oz. -Handle Material: Hickory -Product Type: Plastic Mallet -ANSI Certified: No -Hammer Type: Deadblow -Head Material: Rubber Plastic -Face Type: Soft Face -Will not mar or scratch surfaces -Handle securely locked in oval eye body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.