Zoro Homepage

Saw Set 5-11 Point

  • Mfr # SS7

  • Zoro # G104662262


product price: $19.95
/ea

Key Features

Hand Saw Application
The GreatNeck Saw Set Tool is ideal for setting teeth on back and panel saws up to 18 gauge. A graduated dial ensures correct anvil setting.
Blade Length
6.75
Height
1.25
For Use With
Setting teeth on back and panel saws up to 18 gauge
Width
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7
Zoro #
G104662262
UPC #
076812007117
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
6.75
Height
1.25
Width
3.25

Details

Hand Saw Application
The GreatNeck Saw Set Tool is ideal for setting teeth on back and panel saws up to 18 gauge. A graduated dial ensures correct anvil setting.
Item
Saw
For Use With
Setting teeth on back and panel saws up to 18 gauge

Description

The GreatNeck Saw Set Tool is ideal for setting teeth on back and panel saws up to 18 gauge. A graduated dial ensures correct anvil setting.
For Setting Teeth on Hand Saws Up to 18 Gauge, Graduated Dial for Correct Anvil Setting 5-11pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.