Zoro Homepage

Screwdriver Set (19 Piece)

  • Mfr # 73775

  • Zoro # G8152124


product price: $54.99
/ea

Key Features

Overall Length
18.9
Primary Application
The GreatNeck 19 Piece Screwdriver Set includes the most commonly used Slotted, Phillips and Offset screwdrivers. These drivers have a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sand-blasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip offers a more secure hold, allowing onehanded use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
For Use With
Fasteners
Height
1.4
Width
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73775
Zoro #
G8152124
UPC #
076812737755
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.9
Height
1.4
Width
11.75

Details

Item
Screwdriver Set
Primary Application
The GreatNeck 19 Piece Screwdriver Set includes the most commonly used Slotted, Phillips and Offset screwdrivers. These drivers have a chrome vanadium steel shank for strength and durability with an impact resistant acetate handle. Featuring a precision machined, sand-blasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip offers a more secure hold, allowing onehanded use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
For Use With
Fasteners
Weight
3.7

Description

Screwdriver Set (19 Piece). Slotted: 3/32" x 1.5", 1/8" x 2.5", 3/16" x 4", 3/16" x 8" (Cabinet Tip), 1/4" x 1.5" (Stubby), 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 8". Phillips: #0 x 1.5", #0 x 2.5", #1 x 3", #2 x 1.5" (Stubby), #2 x 4",
#2 x 8", #3 x 6", #4 x 8" Offset: 3/16" x #1, 1/4" x #2. Remove Stubborn Fasteners with More Torque (Square Shafts Can Be Turned with an Adjustable Wrench). Shank Constructed with Chrome Vanadium Steel for Strength and Durability. Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out. Color Coded Fluting Defines Driver Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.