Zoro Homepage

Screwdriver Set (7 Piece)

  • Mfr # 73772

  • Zoro # G8152194


product price: $22.69
/ea

Key Features

Overall Length
13.75
For Use With
Fasteners
Primary Application
Height
1.2
Weight
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73772
Zoro #
G8152194
UPC #
076812737724
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13.75
Height
1.2
Width
5.75

Details

Item
Screwdriver Set
For Use With
Fasteners
Primary Application
Weight
1.1

Description

Screwdriver Set (7 Piece). Slotted: 1/8" x 2.5", 3/16" x 4", 1/4" x 4", 5/16" x 6". Phillips: #0 x 2.5", #1 x 3", #2 x 4". Remove Stubborn Fasteners with More Torque (Square Shafts Can Be Turned with an Adjustable Wrench). Shank Constructed with Chrome Vanadium Steel for Strength
and Durability. Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use. Magnetized for a Secure Hold, Allowing One-Handed Use. Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out
Color Coded Fluting Defines Driver Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.