Snap-Off Utility Knife Set, 9 mm Knife, 18 mm Knife, Orange/Black

  • Mfr # 2SBK

  • Zoro # G015960617


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Handle Color
Orange/Black
Handle Length
5.25 in; 6 in
Handle Material
Plastic
Blade Width
9 mm; 18 mm
Applicable Material
Leather, Paper, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SBK
Zoro #
G015960617
UPC #
76812015242
Country of Origin
China

Dimensions

Handle Length
5.25 in; 6 in
Blade Width
9 mm; 18 mm

Details

Handle Color
Orange/Black
Handle Material
Plastic
Item
Snap Blade Utility/Box Cutters
Applicable Material
Leather, Paper, Vinyl
Blade Storage
Yes
Blade Material
Steel
Blade Type
Snap Off
Number of Blades Included
2
Knife Type
Utility

Description

The Great Neck-2 Piece Snap-Off Utility Knife Set includes a 9 mm and 18 mm snap-off knife and is perfect for light duty cutting of paper, vinyl, and leather. The end of the blade snaps off easily to provide a fresh new cutting edge, with a locking slide to ensure safety. A convenient pocket clip makes it easy to carry around.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.