Zoro Homepage

Solid Steel Adjustable Hacksaw Frame, 12"

  • Mfr # 125

  • Zoro # G8406731


product price: $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125
Zoro #
G8406731
UPC #
076812012296
Country of Origin
United States

Description

12 Inch Solid Steel Adjustable Frame Hacksaw is designed for strength and durability with a heavy duty steel frame. The adjustable frame accepts 10 inch and 12 inch hacksaw blades for a range of cutting applications. This hacksaw includes (1) 12 inch standard hacksaw blade. Heavy Duty Steel Frame for Strength and Durability
Adjustable Frame Accepts 10 and 12 Inch Hacksaw Blades. Solid Steel Handle with Plastic Grips. Recommended for Cutting Glass, Hardened Steel, and Other Hard Materials. Includes (1) 12 Inch Standard Hacksaw Blade. Adjusts to 4 Cutting Positions. Depth of Cut: 3-3/4 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.