Zoro Homepage

Square Driver Set (4 Piece)

  • Mfr # 73731

  • Zoro # G8152368


product price: $17.15
/ea

Key Features

Overall Length
11.4
Primary Application
The GreatNeck Square Driver Set includes #0 to #3 — each constructed with a Chrome Vanadium steel shank for strength and an impact resistant acetate handle. Equipped with a precision-machined, sandblasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
For Use With
Fasteners
Height
1.2
Width
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73731
Zoro #
G8152368
UPC #
076812737311
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.4
Height
1.2
Width
4.75

Details

Item
Square Driver Set
Primary Application
The GreatNeck Square Driver Set includes #0 to #3 — each constructed with a Chrome Vanadium steel shank for strength and an impact resistant acetate handle. Equipped with a precision-machined, sandblasted tip, each driver provides an exact fit for reduced cam out and longer tip durability. The magnetized tip provides a more secure hold, allowing one handed use in tight spaces. The fluted handle design creates multiple gripping points for a sure grip at any angle.
For Use With
Fasteners
Weight
1

Description

Square Driver Set (4 Piece). Square: #0, #1, #2, #3. 4" Shank Perfect for Most Common Applications. Fluted Handle Design Provides Multiple Gripping Points to Apply Torque from Various Angles. Tough Impact Resistant Acetate Handle to Stand Up to Everyday Use Magnetized for a Secure Hold, Allowing One-Handed Use Sand-blasted and Precision Machined Tip for an Exact Fit and Reduced Cam Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.