Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrecking Bar 1/2X12-In

  • Mfr # WR12

  • Zoro # G204662261


product price: $9.45
/ea

Key Features

Overall Length
12
Overall Width
1.25
Head Weight
1
Overall Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12
Zoro #
G204662261
UPC #
076812009623
Country of Origin
United States

Dimensions

Overall Length
12
Overall Width
1.25
Overall Height
3.5

Details

Item
Wrecking Bar
Head Weight
1

Description

The GreatNeck Wrecking Bar (12 Inch) with 1/2 inch diameter is used to pull nails and to pry apart wood. The nail puller head on the gooseneck end provides leverage for heavy pulling and the other end has a bent chisel head for prying. The wrecking bar is made of drop forged steel for strength and durability, heat treated for corrosion resistance. Its hexagon shaped body allows more control.
1/2 Inch Diameter, 12 Inch Length,Drop Forged Steel for Strength and Durability,Hardened and Tempered,
Painted to Resist Rust,Hexagon Shaped Body for More Control,Used for Pulling and Prying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.