Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrecking Bar 3/4X24-In

  • Mfr # WR24

  • Zoro # G004662249


product price: $15.39
/ea

Key Features

Overall Length
23.5
Overall Width
4.9
Overall Height
1.6
Head Weight
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR24
Zoro #
G004662249
UPC #
076812009647
Country of Origin
United States

Dimensions

Overall Length
23.5
Overall Width
4.9
Overall Height
1.6

Details

Item
Wrecking Bar
Head Weight
3.75

Description

The GreatNeck Wrecking Bar (24 Inch) with 3/4 inch diameter is used to pull nails and to pry apart wood. The nail puller head on the gooseneck end provides leverage for heavy pulling and the other end has a bent chisel head for prying. The wrecking bar is made of drop forged steel for strength and durability, heat treated for corrosion resistance. Its hexagon shaped body allows more control.
3/4 Inch Diameter, 24 Inch Length,Drop Forged Steel for Strength and Durability,Hardened and Tempered,
Painted to Resist Rust,Hexagon Shaped Body for More Control, Used for Pullling and Prying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.