Zoro Homepage

Wrecking Bar 3/4X30-In

  • Mfr # WR30

  • Zoro # G804662241


product price: $17.89
/ea

Key Features

Overall Length
28.75
Overall Width
5
Overall Height
1.5
Head Weight
3.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR30
Zoro #
G804662241
UPC #
076812009654
Country of Origin
United States

Dimensions

Overall Length
28.75
Overall Width
5
Overall Height
1.5

Details

Item
Wrecking Bar
Head Weight
3.32

Description

The GreatNeck Wrecking Bar (30 Inch) with 3/4 Inch diamater is used to pull nails and to pry apart wood. The nail puller head on the gooseneck end provides leverage for heavy pulling and the other end has a bent chisel head for prying. The wrecking bar is made of drop
forged steel for strength and durability, heat treated for corrosion resistance. Its hexagon shaped body allows more control.3/4 Inch Diameter, 30" Length,Drop Forged Steel for Strength and Durability,Hardened and Tempered
Painted to Resist Rust,Hexagon Shaped Body for More Control,Used for Pulling and Prying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.