Shop GREAT NORTHERN POPCORN
See all product information
Create Account
11" Gumball Machine Globe Replacement Premium Quality Glass Bowl to Replace Gumball Globe
- Mfr # 83-DT6186
- Zoro # G723302891
product price:Â
$
16.95
/ea
Key Features
Color
Clear
Material
Glass
Length
5.5 in
Height
5.5 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-DT6186
- Zoro #
- G723302891
- UPC #
- 197315960379
- Country of Origin
- China
Dimensions
- Length
- 5.5 in
- Height
- 5.5 in
- Width
- 4 in
Details
- Item
- Gumball Globe
- Color
- Clear
- Material
- Glass
Description
Repair your broken or damaged gum ball machine with the Gumball Machine Glass Replacement Globe by Great Northern Popcorn. This glass gumball machine globe fits all 11-Inch gumball models from Great Northern Popcorn, including tabletop and stand-mounted styles. Trust Great Northern Popcorn to provide premium-quality popcorn and candy machine supplies for all your home concession and candy vending needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.