15"Gumball Machine w/ Stand and Coin Bank Bubble Gum Machine Candy Dispenser Vending Machine
- Mfr # 83-DT5683-B
- Zoro # G323302895
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Includes
Stand, Globe
Width
18 in
Height
37 in
Material
Glass, Aluminum Alloy & Cast-Iron
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-DT5683-B
- Zoro #
- G323302895
- UPC #
- 197315494751
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Height
- 37 in
- Length
- 18 in
Details
- Includes
- Stand, Globe
- Item
- Gumball Machine
- Material
- Glass, Aluminum Alloy & Cast-Iron
- Color
- Blue
Description
Add 1920s flair and excitement to game rooms, kids' rooms, and dens with the vintage-looking Gumball Machine by Great Northern Popcorn. Constructed from real glass and durable aluminum-alloy to evoke the look of the early 20th-century, this realistic candy machine dispenser holds up to 5lbs of small bubble gum or other hard sweets with a diameter of up to 0.7-inches, giving you quick access to all your favorite snacks. The bubble gum machine for kids accepts pennies, nickels, dimes, and quarters, allowing it to pull double duty as an old-style coin bank to teach kids the value of saving money.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.