2.5 Ounce Portable Popcorn Machine - Electric Countertop Popcorn Maker (Red)
- Mfr # 253146VWR
- Zoro # G801776972
product price:Â
$
91.19
/ea
Key Features
Length
14
Height
21
Width
13
Weight
11.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253146VWR
- Zoro #
- G801776972
- UPC #
- 194189525611
- Country of Origin
- China
Dimensions
- Length
- 14
- Height
- 21
- Width
- 13
Details
- Weight
- 11.35
Description
The 2.5-Ounce Portable Popcorn Machine from Great Northern Popcorn will have you making movie theater style popcorn for movie nights at home, office gatherings, and at birthday parties. This tabletop popcorn maker features a 2.5oz stainless steel kettle, a slide out popcorn serving tray, and measuring cups. This easy to operate popper makes roughly 4 quarts of hot and delicious popcorn per cycle which can be served in the included plastic tubs and popcorn bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.