Zoro Homepage

6145 Black Full 8OZ Master

  • Mfr # 642684UPP

  • Zoro # G401776983


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Length
25.4
Height
59.8
Width
17.9
Weight
56.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642684UPP
Zoro #
G401776983
UPC #
194189647023
Country of Origin
China

Dimensions

Length
25.4
Height
59.8
Width
17.9

Details

Weight
56.65

Description

If you are in the market for a popcorn popper, stop looking! These Great Northern Popcorn top quality machines feature stainless steel food-zones, easy cleaning stainless steel kettles, an exclusive warming deck, old-maid drawers (for unpopped kernels), tempered safety glass panels and an industry leading 8 ounce kettle. The antique style design evokes memories of early days at the ballgames, carnivals, or the movie theater. We have combined the best ofboth worlds - not only are you getting today's technology, you get anauthentic design with all the conveniences of the modern era. We have sold thousands of these units to churches, schools, businesses, day care centers, varsity-PTA clubs, and more. Of course, our #1 customer is the home owner looking to add a theatrical effect to their home theater. BONUS! We include FREE 3 plastic serving cups, 25 popcorn serving bags, measuring cups and a popcorn scoop with every popper!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.