Zoro Homepage

6250 Original Spinner Stovetop 6-1/2 Quart Popcorn Popper

  • Mfr # 444318EZZ

  • Zoro # G101777242


product price: $33.29
/ea

Key Features

Length
17
Height
8
Width
10
Weight
2.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444318EZZ
Zoro #
G101777242
UPC #
194189647078
Country of Origin
China

Dimensions

Length
17
Height
8
Width
10

Details

Weight
2.95

Description

The 6.5-quart Stovetop Spinner Popper from Great Northern Popcorn can make delicious movie theater style popcorn in minutes. Just add a 4-ounce Great Northern all-in-one portion pack or your own popcorn to the pan and turn the knob at the end of the real wood handle. The unique design of this stovetop popper ensures the kernels are constantly moving, allowing the moisture to escape, and delivering fresh and crunchy popcorn in no time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.