6252 Great Northern Popcorn Pit Popper Campfire Firepit Popcorn Popper - Theater Popcorn Outdoors!

  • Mfr # 671067TLZ

  • Zoro # G001777175


product price: $32.99
/ea

Key Features

Height
6
Width
12
Length
12
Weight
1.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671067TLZ
Zoro #
G001777175
UPC #
194189647092
Country of Origin
China

Dimensions

Height
6
Width
12
Length
12

Details

Weight
1.89

Description

The Pit Popper was designed by popcorn scientists to eliminate the dreaded burnt knuckle phenomenon that occurs when using an ordinary stovetop popper over an open fire. Heavy fireproof mits have long been the standard method for protection. Oven mIt's are a nasty biosphere for things that crawl. They also greatly hamper the smooth stroking technique needed for popcorn cooking perfection. The long handle has long been the preferred solution, but a long handles is a pain in the pack for transporting. The introduction of the Pit Popper extension handle has revolutionized the open fire popcorn experience. Now one person can continually pop pan after pan of delicious popcorn with no danger of burnt knuckles. Only one word truly describes the newfangled 2 foot extended arm popper - Awesome! The Pit Popper's innovative design allow moisture to escape during the popping process so your popcorn will be hot, crunchy, and mouth-watering. Our innovative Cool Tube handle with the comfort grip keeps your hands away from the heat/fire and ensures you will get perfect popcorn from your campfire, fireplace, or backyard grill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.