Shop GREAT NORTHERN POPCORN
See all product information
Create Account
8-ounce Replacement Kettle-Part for 8-Oz Machines with Lid and Stirrer
- Mfr # 327144QLD
- Zoro # G901777190
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Height
12
Width
12
Length
12
Weight
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 327144QLD
- Zoro #
- G901777190
- UPC #
- 194189523266
- Country of Origin
- China
Dimensions
- Height
- 12
- Width
- 12
- Length
- 12
Details
- Weight
- 3.8
Description
The 8 Ounce Replacement Kettle from Great Northern Popcorn is designed for use with Great Northern and Superior Popcorn 8-ounce machines. This stainless-steel kettle comes complete with the lid, stir shaft, gear and bushing already installed for simple replacement. Make sure your current kettle measures 9-inches wide to ensure you are purchasing the correct kettle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.