Princeton Popcorn Machine w/Cart 8oz Popper w/Stainless-Steel Kettle, Warming Light and Accessories
- Mfr # 83-DT6181
- Zoro # G423302931
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel & Glass
Length
30.1 in
Color
Red
Height
59.8 in
Width
20.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-DT6181
- Zoro #
- G423302931
- UPC #
- 197315593751
- Country of Origin
- China
Dimensions
- Length
- 30.1 in
- Height
- 59.8 in
- Width
- 20.8 in
Details
- Material
- Stainless Steel & Glass
- Color
- Red
- Item
- Popcorn Machine
- Includes
- (100) Bags, Scoop, Shaker & Measuring Spoons
Description
Bring the flavor and the fun of the movie theater experience to your own home with the Princeton Popcorn Machine 8 oz Popper with Cart by Great Northern Popcorn. This large but portable pop corn machine comes with a detachable two-wheeled cart and features a party-ready output, producing up to 3 gallons (48 cups) per batch in minutes - but don't worry, it can also whip up smaller batches for a cozy movie night. Cleaning this popcorn popper machine is easy: the reject kernel tray collects un-popped kernels for disposal, and the interior of the machine can simply be wiped down with a damp cloth. The Princeton popcorn machine maker is the perfect popper for any family, and perfectly giftable, too, featuring a quality stainless-steel kettle with a built-in stirrer and a nostalgic appearance that will look great whether you use it at parties or display the popcorn machine stand in your family room to accent other home theater accessories. Note: Some minor assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.