Assorted Metallic Bordered Certifi, PK25
Mfr # 2013317
Zoro # G905394201
product price: $29.49
/pk 25, $1.18/eaKey Features
Color
Navy
Width
8.5"
Length
11"
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2013317
Zoro #
G905394201
UPC #
601952133176
Country of Origin
China
Dimensions
Width
8.5"
Length
11"
Details
Item
Assorted Metallic Bordered Certifi,PK25
Color
Navy
Material
Paper
Description
Assorted Metallic Bordered Certifi,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.