Zoro Homepage

Certificate, Navy, Foil Border, 11in H, PK15

  • Mfr # 038952

  • Zoro # G4292760


product price: $10.89
/pk 15, $0.73/ea

Key Features

Color
White
Height
11 in
Includes
15 Certificates
Width
8 1/2 in
Certificate Paper Type
Premium Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038952
Zoro #
G4292760
UPC #
601952389528
Country of Origin
China

Dimensions

Height
11 in
Width
8 1/2 in

Details

Item
Certificate
Color
White
Includes
15 Certificates
Certificate Paper Type
Premium Paper
Certificates Per Pack
15
Compatible Equipment
Copier, Inkjet, Laser
Paper Weight
60 lb
Special Features
Enhanced Embossed Gold Design
Certificate Theme
Recognition
Acid Free
Yes
Border Color
Navy
Foil Border
Yes
Certificates per Pack
15

Description

Certificate, Height 11 in, Width 8 1/2 in, Paper Weight 60 lb, Certificate Paper Type Premium Paper, Certificate Theme Recognition, Color White, Border Color Navy, Foil Border Yes, Special Features Enhanced Embossed Gold Design, Acid Free Yes, Compatible Equipment Copier, Inkjet, Laser, Certificates per Pack 15, Includes 15 Certificates, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.