Zoro Homepage

Certificate Seal Embossed Gold Foi, PK48

  • Mfr # 20104102

  • Zoro # G904975012


product price: $6.79
/pk 48, $0.14/ea
Sold in multiples of 2 for $13.58

Key Features

Color
Ivory
Width
8.5"
Cover Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20104102
Zoro #
G904975012
UPC #
601952755989
Country of Origin
China

Dimensions

Width
8.5"

Details

Item
Certificate Seal Embossed Gold Foi,PK48
Color
Ivory
Cover Material
Paper

Description

Certificate Seal Embossed Gold Foi,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.