Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Certificate with Copper Foil Seals, PK10

  • Mfr # 2020006

  • Zoro # G904974725


product price: $12.99
/pk 10, $1.30/ea

Key Features

Color
Gold
Width
8.5"
Cover Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2020006
Zoro #
G904974725
UPC #
601952200069
Country of Origin
China

Dimensions

Width
8.5"

Details

Item
Certificate with Copper Foil Seals,PK10
Color
Gold
Cover Material
Paper

Description

Certificate with Copper Foil Seals,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.