Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Crest Certificate Covers, 9.38 x 12, Hunter, 5PK

  • Mfr # 903118

  • Zoro # G116451137


product price: $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58

Key Features

Height
12 in
Width
9.38 in
Material
80-lb Embossed Paper Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903118
Zoro #
G116451137
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
9.38 in

Details

Color
Hunter
Material
80-lb Embossed Paper Stock
Item
Award & Certificate Holders

Description

Show appreciation for award recipients with these high-quality certificate covers. Constructed from heavy linen cover stock and embellished with a gold foil crest these folders are durable and make a professional impression. Fit 8.5 in x 11 in documents and suit horizontal or vertical designs, making them a versatile choice for important presentations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.