Confetti Congrats with Silver Foil, PK3
Mfr # 2020143
Zoro # G105394391
product price: $11.99
/pk 3, $4.00/eaKey Features
Overall Length (In.)
11"
Overall Width (In.)
8.5"
Color
Blue
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2020143
Zoro #
G105394391
UPC #
601952201431
Country of Origin
China
Dimensions
Overall Length (In.)
11"
Overall Width (In.)
8.5"
Details
Color
Blue
Material
Paper
Item
Confetti Congrats with Silver Foil,PK3
Description
Confetti Congrats with Silver Foil,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.