Zoro Homepage

Envelope, Foil Lining, White with, PK25

  • Mfr # 9021069

  • Zoro # G704974925


product price: $10.59
/pk 25, $0.42/ea

Key Features

Color
White
Width
7.25"
Material
Paper
Length
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9021069
Zoro #
G704974925
UPC #
601952665028
Country of Origin
China

Dimensions

Width
7.25"
Length
5.25"

Details

Item
Envelope,Foil Lining,White with,PK25
Color
White
Material
Paper

Description

Envelope,Foil Lining,White with,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.