Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Envelope, Solid, #10 (9.5"x4.125"), PK40

  • Mfr # 2013201

  • Zoro # G704974918


product price: $9.19
/pk 40, $0.23/ea

Key Features

Color
Multi-color
Width
8.5"
Material
Paper
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013201
Zoro #
G704974918
UPC #
601952132018
Country of Origin
China

Dimensions

Width
8.5"
Length
11"

Details

Item
Envelope,Solid,#10 (9.5"x4.125"),PK40
Color
Multi-color
Material
Paper

Description

Envelope,Solid,#10 (9.5 In.x4.125 In.),PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.