Zoro Homepage

Envelope, Solid, A9 (5.75"x8.75"), PK40

  • Mfr # 2013311

  • Zoro # G304974905


product price: $9.75
/pk 40, $0.24/ea

Key Features

Width
5.75"
Material
Paper
Length
8.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013311
Zoro #
G304974905
UPC #
601952133114
Country of Origin
China

Dimensions

Width
5.75"
Length
8.75"

Details

Item
Envelope,Solid,A9 (5.75"x8.75"),PK40
Color
Black
Material
Paper

Description

Envelope,Solid,A9 (5.75 In.x8.75 In.),PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.