
Faux-Parchment Certificates, 8.5 x 11, Ivory, 50 Sheets
Mfr # 2014030
Zoro # G223332053
product price:Â $15.69
/eaKey Features
Paper Weight
50 lb
Color
Ivory
Height
11 in
Width
8 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2014030
Zoro #
G223332053
UPC #
601952140303
Country of Origin
China
Dimensions
Height
11 in
Width
8 in
Details
Paper Weight
50 lb
Item
Certificate
Color
Ivory
Shape
Rectangular
Description
Create visually distinctive awards and diplomas with this pack of certificates printed with a classic parchment background. This Great Papers! faux-parchment certificate paper is compatible with laser and inkjet printers, so it is easy to create custom prizes for any occasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.