Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Card Invitation W/ Silver Foi, PK25

  • Mfr # 20103855

  • Zoro # G105394322


product price: $25.79
/pk 25, $1.03/ea

Key Features

Color
White
Material
Paper
Width
5.5"
Length
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20103855
Zoro #
G105394322
UPC #
601952752421
Country of Origin
China

Dimensions

Width
5.5"
Length
7.75"

Details

Item
Flat Card Invitation W/ Silver Foi,PK25
Color
White
Material
Paper

Description

Flat Card Invitation W/ Silver Foi,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.